Motion
AK12458

TB WOODS
AK12458

FHP Sheave, A-4L-3L Belt Section, 12.25 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00734205
MFR #AK12458
Price$520.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
AK12458

FHP Sheave, A-4L-3L Belt Section, 12.25 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00734205
MFR #AK12458

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$520.28/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    5/8 in
  • Outside Diameter  
    12.2500 in
  • Weight
    7.90 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672094023

Overview

Mfr description
AK124 X 5/8 C I FHP SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text