Motion
AK134.3/4
7805-2740 Sheave - 3L, 4L Belt Section, 1 Groove, 12.66 (3L) in, 13 (4L) in Pitch Dia., 13.25 in O.D., Finished w/ Keyway & SS, 0.7500 in Bore Size, Cast Iron Material
MI ITEM #00734234
MFR #AK134.3/4
Your Price$261.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7805-2740 Sheave - 3L, 4L Belt Section, 1 Groove, 12.66 (3L) in, 13 (4L) in Pitch Dia., 13.25 in O.D., Finished w/ Keyway & SS, 0.7500 in Bore Size, Cast Iron Material
MI ITEM #00734234
MFR #AK134.3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$261.22/each(List $300.40)

Overview

Mfr description
AK134 X 3/4 C.I. FHP SHEAVE

Specifications

  • Belt Section Size
    3L, 4L, A
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    3/4 in
  • Keyway Size
    3/16 x 3/32 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Pitch Diameter
    12.66 (3L) in, 13 (4L) in
  • Pulley Construction
    Spoked
  • Manufacturer Catalog Number
    7805-2740
  • Manufacturer Upc Number
    072053116656
  • UPC_NO
    072053116656
  • Weight
    7.49 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text