Motion
AK1441

TB WOODS
AK1441

FHP Sheave, A-4L-3L Belt Section, 14.25 O.D. in., 1 Grooves, Cast Iron Material
Mi Item #00734255
MFR #AK1441
Price$329.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
AK1441

FHP Sheave, A-4L-3L Belt Section, 14.25 O.D. in., 1 Grooves, Cast Iron Material
Mi Item #00734255
MFR #AK1441

Mfr description
AK144 X 1 C I FHP SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$329.82/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    1 in
  • Face Width  
    0.7500 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.4688 in
  • Outside Diameter  
    14.2500 in
  • Overall Width
    1-15/32 in
  • Pitch Diameter
    13.91 (3L) in, 14-1/4 (A/4L) in
  • Weight
    10.90 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    698672094368
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)