Motion
AK144X 1 3/16

BROWNING
AK144X 1 3/16

V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 1-3/16 in Bore Size, 14.2500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00734256
MFR #AK144X 1 3/16
List Price$1,051.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
AK144X 1 3/16

V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 1-3/16 in Bore Size, 14.2500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00734256
MFR #AK144X 1 3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,051.46/each for your price

Overview

Mfr description
AK144 X 1-3/16 C.I. FHP SHEAVE
  • Largest Selection of finished bore sheaves of any other manufacturer - Browning offers finished bore sheaves in both A & B Combination (A/B) configuration. 1 & 2 Grooves are available to meet any fractional horsepower requirement.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    3L, 4L, A
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1-3/16 in
  • Keyway Size
    0.2500 in
  • Material
    Cast Iron
  • Datum Diameter
    13.6600 in (3L) 14.0000 in (A)
  • Pitch Diameter
    14.2000 in (A)
  • Manufacturer Catalog Number
    AK144X 1 3/16
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662289277445
  • UPC_NO
    662289277445
  • Weight
    9.64 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text