Motion
2AK20X3/4

BROWNING
2AK20X3/4

V-Belt Pulley - 3L, 4L, A Belt Section, 2 Groove, 3/4 in Bore Size, 2.0000 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00734321
MFR #2AK20X3/4
Price$312.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2AK20X3/4

V-Belt Pulley - 3L, 4L, A Belt Section, 2 Groove, 3/4 in Bore Size, 2.0000 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00734321
MFR #2AK20X3/4

Mfr description
2AK20 X 3/4 C.I. FHP SHEAVE
  • Largest Selection of finished bore sheaves of any other manufacturer - Browning offers finished bore sheaves in both A & B Combination (A/B) configuration. 1 & 2 Grooves are available to meet any fractional horsepower requirement.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$312.19/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    3/4 in
  • Datum Diameter
    1.4600 in (3L) 1.8000 in (A)
  • Face Width  
    1.3750 in
  • Keyway Size
    0.1875 in
  • Length Through Bore  
    1.6563 in
  • Outside Diameter  
    2.0000 in
  • Overall Width
    1.8438 in
  • Pitch Diameter
    2.0000 in (A)
  • Weight
    0.74 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Catalog Number
    2AK20X3/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289209620
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    662289209620

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)