Motion
2AK21X1/2

BROWNING
2AK21X1/2

V-Belt Pulley - 3L, 4L, A Belt Section, 2 Groove, 1/2 in Bore Size, 2.1500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00734325
MFR #2AK21X1/2
Price$220.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2AK21X1/2

V-Belt Pulley - 3L, 4L, A Belt Section, 2 Groove, 1/2 in Bore Size, 2.1500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00734325
MFR #2AK21X1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$220.33/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    1/2 in
  • Datum Diameter
    1.5600 in (3L) 1.9000 in (A)
  • Outside Diameter  
    2.1500 in
  • Pitch Diameter
    2.1000 in (A)
  • Weight
    0.94 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Catalog Number
    2AK21X1/2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289129652
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289129652

Overview

Mfr description
2AK21 X 1/2 C.I. FHP SHEAVE
  • Largest Selection of finished bore sheaves of any other manufacturer - Browning offers finished bore sheaves in both A & B Combination (A/B) configuration. 1 & 2 Grooves are available to meet any fractional horsepower requirement.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text