Motion
2AK2158

TB WOODS
2AK2158

V-Belt Pulley - 4L, 5L, A, B Belt Section, 2 Groove, 5/8 in Bore Size, 2.1000 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00734332
MFR #2AK2158
List Price$196.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2AK2158

V-Belt Pulley - 4L, 5L, A, B Belt Section, 2 Groove, 5/8 in Bore Size, 2.1000 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00734332
MFR #2AK2158

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$196.37/each for your price

Overview

Mfr description
2AK21 X 5/8 C I FHP SHEAVE

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    5/8 in
  • Material
    Cast Iron
  • UPC_NO
    698672140126
  • Weight
    1.10 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text