Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2AK23X3/4

V-Belt Pulley - 3L, 4L, A Belt Section, 2 Groove, 3/4 in Bore Size, 2.3500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00734361
MFR #2AK23X3/4

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
2AK23 X 3/4 C.I. FHP SHEAVE
  • Largest Selection of finished bore sheaves of any other manufacturer - Browning offers finished bore sheaves in both A & B Combination (A/B) configuration. 1 & 2 Grooves are available to meet any fractional horsepower requirement.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    3L, 4L, A
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    3/4 in
  • Keyway Size
    0.1875 in
  • Material
    Cast Iron
  • Datum Diameter
    1.7600 in (3L) 2.1000 in (A)
  • Pitch Diameter
    2.3000 in (A)
  • Manufacturer Catalog Number
    2AK23X3/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289109708
  • UPC_NO
    662289109708
  • Weight
    1.55 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text