Motion
2AK2558

TB WOODS
2AK2558

FHP Sheave, A-4L-3L Belt Section, 2.55 O.D. in., 2 Grooves, Cast Iron Material
Mi Item #00734380
MFR #2AK2558
Price$112.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2AK2558

FHP Sheave, A-4L-3L Belt Section, 2.55 O.D. in., 2 Grooves, Cast Iron Material
Mi Item #00734380
MFR #2AK2558

Mfr description
2AK25 X 5/8 C I FHP SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.46/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    5/8 in
  • Face Width  
    1.3750 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1.6563 in
  • Outside Diameter  
    2.5500 in
  • Overall Width
    1-27/32 in
  • Pitch Diameter
    2.21 (3L) in, 2.55 (A/4L) in
  • Weight
    1.50 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    698672140423
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)