Motion
2AK251

TB WOODS
2AK251

V-Belt Pulley - 3L, 4L, A Belt Section, 2 Groove, 1 in Bore Size, 2.5500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00734392
MFR #2AK251
List Price$98.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2AK251

V-Belt Pulley - 3L, 4L, A Belt Section, 2 Groove, 1 in Bore Size, 2.5500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00734392
MFR #2AK251

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$98.73/each for your price

Overview

Mfr description
2AK25 X 1 C I FHP SHEAVE

Specifications

  • Belt Section Size
    3L, 4L, A
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1 in
  • Keyway Size
    1/4 x 1/8 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Pitch Diameter
    2.21 (3L) in, 2.55 (A/4L) in
  • Overall Width
    1-27/32 in
  • Pulley Construction
    Plain
  • UPC_NO
    698672140461
  • Weight
    1.50 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text