Motion
2AK28.5/8
7807-0132 Sheave - 3L, 4L Belt Section, 2 Groove, 2.26 (3L) in, 2.6 (4L) in Pitch Dia., 2.85 in O.D., Finished w/ Keyway & SS, 0.6250 in Bore Size, Cast Iron Material
Mi Item #00734440
MFR #2AK28.5/8
Price$133.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7807-0132 Sheave - 3L, 4L Belt Section, 2 Groove, 2.26 (3L) in, 2.6 (4L) in Pitch Dia., 2.85 in O.D., Finished w/ Keyway & SS, 0.6250 in Bore Size, Cast Iron Material
Mi Item #00734440
MFR #2AK28.5/8

Mfr description
2AK28 X 5/8 C.I. SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.80/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    5/8 in
  • Face Width  
    1.3750 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1.6563 in
  • Outside Diameter  
    2.8500 in
  • Pitch Diameter
    2.26 (3L) in, 2.6 (4L) in
  • Weight
    1.68 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Catalog Number
    7807-0132
  • Manufacturer Upc Number
    072053195767
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    072053195767
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)