Motion
2AK30 1
7807-0225 Sheave - 3L, 4L Belt Section, 2 Groove, 2.46 (3L) in, 2.8 (4L) in Pitch Dia., 3.05 in O.D., Finished w/ Keyway & SS, 1.0000 in Bore Size, Cast Iron Material
MI ITEM #00734477
MFR #2AK30 1
Price$100.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7807-0225 Sheave - 3L, 4L Belt Section, 2 Groove, 2.46 (3L) in, 2.8 (4L) in Pitch Dia., 3.05 in O.D., Finished w/ Keyway & SS, 1.0000 in Bore Size, Cast Iron Material
MI ITEM #00734477
MFR #2AK30 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$100.60/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    1 in
  • Face Width  
    1.3750 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.6563 in
  • Outside Diameter  
    3.0500 in
  • Pitch Diameter
    2.46 (3L) in, 2.8 (4L) in
  • Weight
    1.73 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Catalog Number
    7807-0225
  • Manufacturer Upc Number
    072053118698
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    072053118698

Overview

Mfr description
2AK30 X 1" C.I. SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text