Motion
2AK3258

TB WOODS
2AK3258

FHP Sheave, A-4L-3L Belt Section, 3.25 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #00734491
MFR #2AK3258
Your Price$309.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2AK3258

FHP Sheave, A-4L-3L Belt Section, 3.25 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #00734491
MFR #2AK3258

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$309.24/each(List $355.62)

Overview

Mfr description
2AK32 X 5/8 C I FHP SHEAVE

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    5/8 in
  • Material
    Cast Iron
  • UPC_NO
    698672140928
  • Weight
    2.40 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text