Motion
2AK32X1

BROWNING
2AK32X1

V-Belt Pulley - 4L, 5L, A, B Belt Section, 2 Groove, 1 in Bore Size, 3.2500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00734500
MFR #2AK32X1
Your Price$427.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2AK32X1

V-Belt Pulley - 4L, 5L, A, B Belt Section, 2 Groove, 1 in Bore Size, 3.2500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00734500
MFR #2AK32X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$427.10/each(List $491.16)

Overview

Mfr description
2AK32 X 1 C.I. FHP SHEAVE
  • Largest Selection of finished bore sheaves of any other manufacturer - Browning offers finished bore sheaves in both A & B Combination (A/B) configuration. 1 & 2 Grooves are available to meet any fractional horsepower requirement.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1 in
  • Keyway Size
    2.5 x .125
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Datum Diameter
    2.6600 in (3L) 3.0000 in (A)
  • Pitch Diameter
    2.6600 in (3L) 3.2000 in (A)
  • Overall Width
    1.8500 in
  • Pulley Construction
    Solid
  • Manufacturer Catalog Number
    2AK32X1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289210077
  • UPC_NO
    662289210077
  • Weight
    2.06 lbs
  • Number Of Hubs
    1
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text