Motion
2AK3478

TB WOODS
2AK3478

FHP Sheave, A-4L-3L Belt Section, 3.45 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #00734523
MFR #2AK3478
List Price$367.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2AK3478

FHP Sheave, A-4L-3L Belt Section, 3.45 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #00734523
MFR #2AK3478

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$367.16/each for your price

Overview

Mfr description
2AK34 X 7/8 C I FHP SHEAVE

Specifications

  • Belt Section Size
    3L, 4L, A
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    7/8 in
  • Keyway Size
    3/16 x 3/32 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Pitch Diameter
    3.11 (3L) in, 3.45 (A/4L) in
  • Overall Width
    1-27/32 in
  • Pulley Construction
    Plain
  • UPC_NO
    698672141048
  • Weight
    2.70 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text