Overview
Mfr description
2AK46 X 7/8 C.I. FHP SHEAVE
- Largest Selection of finished bore sheaves of any other manufacturer - Browning offers finished bore sheaves in both A & B Combination (A/B) configuration. 1 & 2 Grooves are available to meet any fractional horsepower requirement.
- Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Specifications
- Belt Section Size3L, 4L, A
- Number Of Grooves
- Outside Diameter
- Bore TypeFinished Bore
- Bushing SeriesNot Required
- Bore Diameter7/8 in
- Keyway Size0.1875 in
- MaterialCast Iron
- Length Through Bore
- Face Width
- Datum Diameter3.8600 in (3L) 4.2000 in (A)
- Pitch Diameter4.4000 in (A)
- Overall Width1.8438 in
- Pulley ConstructionWebbed
- Manufacturer Catalog Number2AK46X7/8
- Manufacturer Product Page
- Manufacturer Upc Number662289315734
- UPC_NO662289315734
- Weight3.68 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data