Motion
2AK461

TB WOODS
2AK461

FHP Sheave, A-4L-3L Belt Section, 4.45 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #00734607
MFR #2AK461
Price$298.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2AK461

FHP Sheave, A-4L-3L Belt Section, 4.45 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #00734607
MFR #2AK461

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$298.85/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1 in
  • Outside Diameter  
    4.4500 in
  • Weight
    4.60 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672141468

Overview

Mfr description
2AK46 X 1 C I FHP SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text