Motion
2AK5178

TB WOODS
2AK5178

FHP Sheave, A-4L-3L Belt Section, 4.95 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #00734640
MFR #2AK5178
List Price$467.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2AK5178

FHP Sheave, A-4L-3L Belt Section, 4.95 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #00734640
MFR #2AK5178

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$467.61/each for your price

Overview

Mfr description
2AK51 X 7/8 C I FHP SHEAVE

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    7/8 in
  • Material
    Cast Iron
  • UPC_NO
    698672141642
  • Weight
    2.90 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text