Motion
2AK641

TB WOODS
2AK641

FHP Sheave, A-4L-3L Belt Section, 6.25 O.D. in., 2 Grooves, Cast Iron Material
Mi Item #00734701
MFR #2AK641
Price$251.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2AK641

FHP Sheave, A-4L-3L Belt Section, 6.25 O.D. in., 2 Grooves, Cast Iron Material
Mi Item #00734701
MFR #2AK641

Mfr description
2AK64 X 1 C I FHP SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.18/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1 in
  • Outside Diameter  
    6.2500 in
  • Weight
    4.50 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672142168
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)