Motion
2AK741

TB WOODS
2AK741

FHP Sheave, A-4L-3L Belt Section, 7.25 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #00734717
MFR #2AK741
Your Price$272.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2AK741

FHP Sheave, A-4L-3L Belt Section, 7.25 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #00734717
MFR #2AK741

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$272.84/each(List $313.76)

Overview

Mfr description
2AK74 X 1 C I FHP SHEAVE

Specifications

  • Belt Section Size
    3L, 4L, A
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1 in
  • Keyway Size
    1/4 x 1/8 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Pitch Diameter
    6.91 (3L) in, 7-1/4 (A/4L) in
  • Overall Width
    1-23/32 in
  • Pulley Construction
    Spoked
  • UPC_NO
    698672142267
  • Weight
    5.80 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text