Motion
2AK9434

TB WOODS
2AK9434

FHP Sheave, A-4L-3L Belt Section, 9.25 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #00734749
MFR #2AK9434
List Price$388.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2AK9434

FHP Sheave, A-4L-3L Belt Section, 9.25 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #00734749
MFR #2AK9434

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$388.17/each for your price

Overview

Mfr description
2AK94 X 3/4 C I FHP SHEAVE

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    3/4 in
  • Material
    Cast Iron
  • UPC_NO
    698672142434
  • Weight
    7.70 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text