Motion
2AK94 1.3/16

GATES RUBBER CO
2AK94 1.3/16

7805-0218 Sheave - 3L, 4L Belt Section, 2 Groove, 8.66 (3L) in, 9 (4L) in Pitch Dia., 9.25 in O.D., Finished w/ Keyway & SS, 1.1875 in Bore Size, Cast Iron Material
Mi Item #00734760
MFR #2AK94 1.3/16
Price$351.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2AK94 1.3/16

7805-0218 Sheave - 3L, 4L Belt Section, 2 Groove, 8.66 (3L) in, 9 (4L) in Pitch Dia., 9.25 in O.D., Finished w/ Keyway & SS, 1.1875 in Bore Size, Cast Iron Material
Mi Item #00734760
MFR #2AK94 1.3/16

Mfr description
2AK94 X 1+3/16 C.I. FHP SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$351.23/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    1-3/16 in
  • Face Width  
    1.3750 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.5938 in
  • Outside Diameter  
    9.2500 in
  • Pitch Diameter
    8.66 (3L) in, 9 (4L) in
  • Weight
    7.19 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Catalog Number
    7805-0218
  • Manufacturer Upc Number
    072053124927
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    072053124927
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)