Motion
2AK1041716

TB WOODS
2AK1041716

FHP Sheave, A-4L-3L Belt Section, 10.25 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #00734785
MFR #2AK1041716
List Price$817.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2AK1041716

FHP Sheave, A-4L-3L Belt Section, 10.25 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #00734785
MFR #2AK1041716

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$817.77/each for your price

Overview

Mfr description
2AK104 X 1-7/16 C.I. FHP SHEAVE

Specifications

  • Belt Section Size
    3L, 4L, A
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1-7/16 in
  • Keyway Size
    3/8 in x 3/16 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Pitch Diameter
    10.25 in
  • Pulley Construction
    Spoked
  • Manufacturer Upc Number
    698672113489
  • UPC_NO
    698672113489
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text