Motion
2AK144 1.7/16

GATES RUBBER CO
2AK144 1.7/16

7805-0235 Sheave - 3L, 4L Belt Section, 2 Groove, 13.66 (3L) in, 14 (4L) in Pitch Dia., 14.25 in O.D., Finished w/ Keyway & SS, 1.4375 in Bore Size, Cast Iron Material
MI ITEM #00734840
MFR #2AK144 1.7/16
Price$548.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2AK144 1.7/16

7805-0235 Sheave - 3L, 4L Belt Section, 2 Groove, 13.66 (3L) in, 14 (4L) in Pitch Dia., 14.25 in O.D., Finished w/ Keyway & SS, 1.4375 in Bore Size, Cast Iron Material
MI ITEM #00734840
MFR #2AK144 1.7/16

Mfr description
2AK144 X 1-7/16 C.I. FHP SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$548.20/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    1-7/16 in
  • Face Width  
    1.3750 in
  • Length Through Bore  
    1.5938 in
  • Outside Diameter  
    14.2500 in
  • Pitch Diameter
    13.66 (3L) in, 14 (4L) in
  • Weight
    12.81 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Catalog Number
    7805-0235
  • Manufacturer Upc Number
    072053116861
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    072053116861

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)