Motion
BK2512

TB WOODS
BK2512

FHP Sheave, B-5L-A-4L Belt Section, 2.65 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00734878
MFR #BK2512
Price$82.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
BK2512

FHP Sheave, B-5L-A-4L Belt Section, 2.65 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00734878
MFR #BK2512

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$82.79/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1/2 in
  • Outside Diameter  
    2.5000 in
  • Weight
    1.10 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672130417

Overview

Mfr description
BK25 X 1/2 BORE FHP SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text