Motion
BK25.3/4
7807-3553 Sheave - 4L, 5L Belt Section, 1 Groove, 1.9 (4L) in, 2.3 (5L) in Pitch Dia., 2.65 in O.D., Finished w/ Keyway & SS, 0.7500 in Bore Size, Cast Iron Material
MI ITEM #00734882
MFR #BK25.3/4
Your Price$54.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7807-3553 Sheave - 4L, 5L Belt Section, 1 Groove, 1.9 (4L) in, 2.3 (5L) in Pitch Dia., 2.65 in O.D., Finished w/ Keyway & SS, 0.7500 in Bore Size, Cast Iron Material
MI ITEM #00734882
MFR #BK25.3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$54.46/each(List $62.62)

Overview

Mfr description
BK25 X 3/4 C.I. SHEAVE

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    3/4 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Pitch Diameter
    1.9 (4L) in, 2.3 (5L) in
  • Pulley Construction
    Plain
  • Manufacturer Catalog Number
    7807-3553
  • Manufacturer Upc Number
    072053117790
  • UPC_NO
    072053117790
  • Weight
    0.56 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text