Overview
Mfr description
BK26 X 3/4 C I FHP SHEAVE
Specifications
- Belt Section Size4L, 5L, A, B
- Number Of Grooves
- Outside Diameter
- Bore TypeFinished Bore
- Bushing SeriesNot Required
- Bore Diameter3/4 in
- MaterialCast Iron
- UPC_NO698672130530
- Weight1.20 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data