Motion
BK3012

TB WOODS
BK3012

V-belt Sheave and Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 1/2 in Bore Size, 3.1500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #00734937
MFR #BK3012
Price$71.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
BK3012

V-belt Sheave and Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 1/2 in Bore Size, 3.1500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #00734937
MFR #BK3012

Mfr description
BK30 X 1/2 C.I. FHP SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.43/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1/2 in
  • Face Width  
    0.8125 in
  • Keyway Size
    none
  • Length Through Bore  
    1.1600 in
  • Outside Diameter  
    3.1500 in
  • Pitch Diameter
    3.21 in
  • Weight
    1.2 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    698672130813
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    698672130813
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)