Motion
BK3078

TB WOODS
BK3078

FHP Sheave, B-5L-A-4L Belt Section, 3.15 O.D. in., 1 Grooves, Cast Iron Material
Mi Item #00734951
MFR #BK3078
Price$67.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
BK3078

FHP Sheave, B-5L-A-4L Belt Section, 3.15 O.D. in., 1 Grooves, Cast Iron Material
Mi Item #00734951
MFR #BK3078

Mfr description
BK30 X 7/8 BORE FHP SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.76/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    7/8 in
  • Face Width  
    0.8125 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1.0938 in
  • Outside Diameter  
    3.1500 in
  • Overall Width
    1-1/4 in
  • Pitch Diameter
    2.78 (A/4L) in, 3.213 (B/5L) in
  • Weight
    1.50 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    698672130844
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)