Motion
BK34.1/2
7807-3611 Sheave - 4L, 5L Belt Section, 1 Groove, 2.8 (4L) in, 3.2 (5L) in Pitch Dia., 3.55 in O.D., Finished w/ No Keyway, 0.5000 in Bore Size, Cast Iron Material
MI ITEM #00734970
MFR #BK34.1/2
Your Price$74.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7807-3611 Sheave - 4L, 5L Belt Section, 1 Groove, 2.8 (4L) in, 3.2 (5L) in Pitch Dia., 3.55 in O.D., Finished w/ No Keyway, 0.5000 in Bore Size, Cast Iron Material
MI ITEM #00734970
MFR #BK34.1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$74.67/each(List $85.88)

Overview

Mfr description
BK34 X 1/2 SHEAVE

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1/2 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Pitch Diameter
    2.8 (4L) in, 3.2 (5L) in
  • Pulley Construction
    Webbed
  • Manufacturer Catalog Number
    7807-3611
  • Manufacturer Upc Number
    072053119084
  • UPC_NO
    072053119084
  • Weight
    1.37 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text