Motion
BK3412

TB WOODS
BK3412

V-Belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 1/2 in Bore Size, 3.5500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00734971
MFR #BK3412
List Price$113.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
BK3412

V-Belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 1/2 in Bore Size, 3.5500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00734971
MFR #BK3412

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$113.90/each for your price

Overview

Mfr description
BK34 X 1/2 BORE FHP SHEAVE

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1/2 in
  • Keyway Size
    None
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Pitch Diameter
    3.18 (A/4L) in, 3.613 (B/5L) in
  • Overall Width
    1-5/16 in
  • Pulley Construction
    Plain
  • UPC_NO
    698672131018
  • Weight
    1.75 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text