Motion
BK3478

TB WOODS
BK3478

FHP Sheave, B-5L-A-4L Belt Section, 3.55 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00734983
MFR #BK3478
Price$77.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
BK3478

FHP Sheave, B-5L-A-4L Belt Section, 3.55 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00734983
MFR #BK3478

Mfr description
BK34 X 7/8 BORE FHP SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.26/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    7/8 in
  • Outside Diameter  
    3.5500 in
  • Weight
    1.75 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672131049

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)