Motion
BK3634

TB WOODS
BK3634

FHP Sheave, B-5L-A-4L Belt Section, 3.25 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00735003
MFR #BK3634
Price$97.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
BK3634

FHP Sheave, B-5L-A-4L Belt Section, 3.25 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00735003
MFR #BK3634

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$97.11/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    3/4 in
  • Outside Diameter  
    3.7500 in
  • Weight
    2.00 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672131131

Overview

Mfr description
BK36 X 3/4 BORE FHP SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text