Motion
BK4512

TB WOODS
BK4512

FHP Sheave, B-5L-A-4L Belt Section, 4.25 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00735020
MFR #BK4512
Your Price$140.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
BK4512

FHP Sheave, B-5L-A-4L Belt Section, 4.25 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00735020
MFR #BK4512

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$140.24/each(List $161.27)

Overview

Mfr description
BK45 X 1/2 C I FHP SHEAVE

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1/2 in
  • Keyway Size
    None
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Pitch Diameter
    3.88 (A/4L) in, 4.313 (B/5L) in
  • Overall Width
    1-5/16 in
  • Pulley Construction
    Plain
  • UPC_NO
    698672131315
  • Weight
    2.70 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text