Motion
BK471
FHP Sheave, B-5L-A-4L Belt Section, 4.45 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00735059
MFR #BK471
Price$123.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP Sheave, B-5L-A-4L Belt Section, 4.45 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00735059
MFR #BK471

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$123.47/each

Specifications

Dimensions

  • Belt Section Size
    5L, B
  • Bore Diameter
    1 in
  • Face Width  
    0.8750 in
  • Hub Width
    13/32 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.1563 in
  • Outside Diameter  
    4.4500 in
  • Overall Width
    1.2813 in
  • Pitch Diameter
    3.70 in (A,4L);4.10 in (B,5L)
  • Weight
    2.90 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    698672135054
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • UPC_NO
    698672135054

Overview

Mfr description
BK47 X 1" FHP SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text