Motion
BK5012

TB WOODS
BK5012

V-belt Sheave and Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 1/2 in Bore Size, 4.7500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #00735067
MFR #BK5012
Price$125.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
BK5012

V-belt Sheave and Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 1/2 in Bore Size, 4.7500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #00735067
MFR #BK5012

Mfr description
BK50 X 1/2 C.I. FHP SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.24/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1/2 in
  • Face Width  
    0.8750 in
  • Keyway Size
    none
  • Length Through Bore  
    1.1900 in
  • Outside Diameter  
    4.7500 in
  • Pitch Diameter
    4.81 in
  • Weight
    2.1 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    698672098816
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    698672098816
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)