Motion
BK50118

TB WOODS
BK50118

FHP Sheave, B-5L-A-4L Belt Section, 4.75 O.D. in., 1 Grooves, Cast Iron Material
Mi Item #00735091
MFR #BK50118
Price$93.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
BK50118

FHP Sheave, B-5L-A-4L Belt Section, 4.75 O.D. in., 1 Grooves, Cast Iron Material
Mi Item #00735091
MFR #BK50118

Mfr description
BK50 X 1-1/8 C I FHP SHEAVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.65/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1-1/8 in
  • Face Width  
    0.8750 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.1875 in
  • Outside Diameter  
    4.7500 in
  • Overall Width
    1-5/16 in
  • Pitch Diameter
    4.38 (A/4L) in, 4.813 (B/5L) in
  • Weight
    3.20 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    698672131674
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)