Motion
BK5258

TB WOODS
BK5258

FHP Sheave, B-5L-A-4L Belt Section, 4.95 O.D. in., 1 Grooves, Cast Iron Material
Mi Item #00735099
MFR #BK5258
Price$106.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
BK5258

FHP Sheave, B-5L-A-4L Belt Section, 4.95 O.D. in., 1 Grooves, Cast Iron Material
Mi Item #00735099
MFR #BK5258

Mfr description
BK52 X 5/8 FHP SHEAVE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$106.18/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    5/8 in
  • Outside Diameter  
    4.9500 in
  • Weight
    3.40 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672131728
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)