Motion
BK5578

TB WOODS
BK5578

FHP Sheave, B-5L-A-4L Belt Section, 5.25 O.D. in., 1 Grooves, Cast Iron Material
Mi Item #00735131
MFR #BK5578
Price$120.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
BK5578

FHP Sheave, B-5L-A-4L Belt Section, 5.25 O.D. in., 1 Grooves, Cast Iron Material
Mi Item #00735131
MFR #BK5578

Mfr description
BK55 X 7/8 C I FHP SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.86/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    7/8 in
  • Face Width  
    0.8750 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1.1875 in
  • Outside Diameter  
    5.2500 in
  • Overall Width
    1-5/16 in
  • Pitch Diameter
    4.88 (A/4L) in, 5.313 (B/5L) in
  • Weight
    4.00 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    698672131841
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)