Motion
BK57.15/16

GATES RUBBER CO
BK57.15/16

7805-5240 Sheave - 4L, 5L Belt Section, 1 Groove, 4.7 (4L) in, 5.1 (5L) in Pitch Dia., 5.45 in O.D., Finished w/ Keyway & SS, 0.9375 in Bore Size, Cast Iron Material
Mi Item #00735158
MFR #BK57.15/16
Price$121.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
BK57.15/16

7805-5240 Sheave - 4L, 5L Belt Section, 1 Groove, 4.7 (4L) in, 5.1 (5L) in Pitch Dia., 5.45 in O.D., Finished w/ Keyway & SS, 0.9375 in Bore Size, Cast Iron Material
Mi Item #00735158
MFR #BK57.15/16

Mfr description
BK57 X 15/16 C.I. FHP SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.13/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    15/16 in
  • Face Width  
    0.8750 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.1563 in
  • Outside Diameter  
    5.4500 in
  • Pitch Diameter
    4.7 (4L) in, 5.1 (5L) in
  • Weight
    2.28 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Catalog Number
    7805-5240
  • Manufacturer Upc Number
    072053197129
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    072053197129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)