Motion
BK6012

TB WOODS
BK6012

FHP Sheave, B-5L-A-4L Belt Section, 5.75 O.D. in., 1 Grooves, Cast Iron Material
Mi Item #00735171
MFR #BK6012
Price$262.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
BK6012

FHP Sheave, B-5L-A-4L Belt Section, 5.75 O.D. in., 1 Grooves, Cast Iron Material
Mi Item #00735171
MFR #BK6012

Mfr description
BK60 X 1/2 C.I. FHP SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.17/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1/2 in
  • Face Width  
    0.8750 in
  • Keyway Size
    none
  • Length Through Bore  
    1.1900 in
  • Outside Diameter  
    5.7500 in
  • Pitch Diameter
    5.81 in

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    698672115100
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    698672115100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)