Motion
BK60.5/8
7805-4051 Sheave - 4L, 5L Belt Section, 1 Groove, 5 (4L) in, 5.4 (5L) in Pitch Dia., 5.75 in O.D., Finished w/ Keyway & SS, 0.6250 in Bore Size, Cast Iron Material
MI ITEM #00735174
MFR #BK60.5/8
Price$108.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7805-4051 Sheave - 4L, 5L Belt Section, 1 Groove, 5 (4L) in, 5.4 (5L) in Pitch Dia., 5.75 in O.D., Finished w/ Keyway & SS, 0.6250 in Bore Size, Cast Iron Material
MI ITEM #00735174
MFR #BK60.5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$108.25/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    5/8 in
  • Face Width  
    0.8750 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1.1563 in
  • Outside Diameter  
    5.7500 in
  • Pitch Diameter
    5 (4L) in, 5.4 (5L) in
  • Weight
    2.63 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Catalog Number
    7805-4051
  • Manufacturer Upc Number
    072053122428
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    072053122428

Overview

Mfr description
BK60 X 5/8 C.I. FHP SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text