Motion
BK6058

TB WOODS
BK6058

FHP Sheave, B-5L-A-4L Belt Section, 5.75 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00735175
MFR #BK6058
Your Price$127.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
BK6058

FHP Sheave, B-5L-A-4L Belt Section, 5.75 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00735175
MFR #BK6058

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$127.50/each(List $137.77)

Overview

Mfr description
BK60 X 5/8 C.I. FHP SHEAVE

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    5/8 in
  • Keyway Size
    3/16 in x 3/32 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Pitch Diameter
    5.81 in
  • Pulley Construction
    Spoked
  • Manufacturer Upc Number
    698672135214
  • UPC_NO
    698672135214
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text