Motion
BK6034

TB WOODS
BK6034

V-belt Sheave and Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 3/4 in Bore Size, 5.7500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00735180
MFR #BK6034
Price$142.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
BK6034

V-belt Sheave and Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 3/4 in Bore Size, 5.7500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00735180
MFR #BK6034

Mfr description
BK60 X 3/4 C.I. FHP SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.61/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    3/4 in
  • Face Width  
    0.8750 in
  • Keyway Size
    3/16 in x 3/32 in
  • Length Through Bore  
    1.1900 in
  • Outside Diameter  
    5.7500 in
  • Pitch Diameter
    5.81 in
  • Weight
    2.7 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    698672135221
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    698672135221

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)