Motion
BK62.7/8
7805-3734 Sheave - 4L, 5L Belt Section, 1 Groove, 5.2 (4L) in, 5.6 (5L) in Pitch Dia., 5.95 in O.D., Finished w/ Keyway & SS, 0.8750 in Bore Size, Cast Iron Material
Mi Item #00735216
MFR #BK62.7/8
Price$100.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7805-3734 Sheave - 4L, 5L Belt Section, 1 Groove, 5.2 (4L) in, 5.6 (5L) in Pitch Dia., 5.95 in O.D., Finished w/ Keyway & SS, 0.8750 in Bore Size, Cast Iron Material
Mi Item #00735216
MFR #BK62.7/8

Mfr description
BK62 X 7/8 C.I. FHP SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.10/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    7/8 in
  • Face Width  
    0.8750 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1.1563 in
  • Outside Diameter  
    5.9500 in
  • Pitch Diameter
    5.2 (4L) in, 5.6 (5L) in
  • Weight
    2.38 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Catalog Number
    7805-3734
  • Manufacturer Upc Number
    072053123012
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    072053123012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)