Motion
BK67X 1 1/8

BROWNING
BK67X 1 1/8

V-Belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 1-1/8 in Bore Size, 6.4500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00735263
MFR #BK67X 1 1/8
Your Price$285.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
BK67X 1 1/8

V-Belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 1-1/8 in Bore Size, 6.4500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00735263
MFR #BK67X 1 1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$285.11/each(List $327.87)

Overview

Mfr description
BK67 X 1-1/8 C.I. FHP SHEAVE
  • Largest Selection of finished bore sheaves of any other manufacturer - Browning offers finished bore sheaves in both A & B Combination (A/B) configuration. 1 & 2 Grooves are available to meet any fractional horsepower requirement.
  • Combination Groove - All Browning BK Sheaves permit the running of A, 4L, B & 5L Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1-1/8 in
  • Keyway Size
    0.2500 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Datum Diameter
    5.7000 in (A) 6.1000 in (B)
  • Pitch Diameter
    5.9000 in (A) 6.4000 in (B)
  • Overall Width
    1.2813 in
  • Pulley Construction
    Spoked
  • Manufacturer Catalog Number
    BK67X 1 1/8
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662289168408
  • UPC_NO
    662289168408
  • Weight
    3.58 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text