Motion
BK7034

TB WOODS
BK7034

FHP Sheave, B-5L-A-4L Belt Section, 6.75 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00735278
MFR #BK7034
Price$180.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
BK7034

FHP Sheave, B-5L-A-4L Belt Section, 6.75 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00735278
MFR #BK7034

Mfr description
BK70 X 3/4 C I FHP SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.41/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    3/4 in
  • Face Width  
    0.8750 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1.4688 in
  • Outside Diameter  
    6.7500 in
  • Overall Width
    1-17/32 in
  • Pitch Diameter
    6.38 (A/4L) in, 6.813 (B/5L) in
  • Weight
    3.70 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    698672132534

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)