Motion
BK75.3/4
7805-5224 Sheave - 4L, 5L Belt Section, 1 Groove, 6-1/2 (4L) in, 6.9 (5L) in Pitch Dia., 7.25 in O.D., Finished w/ Keyway & SS, 0.7500 in Bore Size, Cast Iron Material
MI ITEM #00735309
MFR #BK75.3/4
List Price$175.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7805-5224 Sheave - 4L, 5L Belt Section, 1 Groove, 6-1/2 (4L) in, 6.9 (5L) in Pitch Dia., 7.25 in O.D., Finished w/ Keyway & SS, 0.7500 in Bore Size, Cast Iron Material
MI ITEM #00735309
MFR #BK75.3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$175.39/each for your price

Overview

Mfr description
BK75 X 3/4 C.I. FHP SHEAVE

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    3/4 in
  • Keyway Size
    3/16 x 3/32 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Pitch Diameter
    6-1/2 (4L) in, 6.9 (5L) in
  • Pulley Construction
    Spoked
  • Manufacturer Catalog Number
    7805-5224
  • Manufacturer Upc Number
    072053124187
  • UPC_NO
    072053124187
  • Weight
    3.49 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text