Motion
BK7734

TB WOODS
BK7734

FHP Sheave, B-5L-A-4L Belt Section, 7.45 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00735318
MFR #BK7734
Price$268.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
BK7734

FHP Sheave, B-5L-A-4L Belt Section, 7.45 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00735318
MFR #BK7734

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$268.38/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    3/4 in
  • Outside Diameter  
    7.4500 in
  • Weight
    4.50 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672132831

Overview

Mfr description
BK77 X 3/4 C I FHP SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text