Motion
BK80X 1 3/16

BROWNING
BK80X 1 3/16

V-Belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 1-3/16 in Bore Size, 7.7500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00735343
MFR #BK80X 1 3/16
Your Price$145.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
BK80X 1 3/16

V-Belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 1-3/16 in Bore Size, 7.7500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00735343
MFR #BK80X 1 3/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$145.16/each(List $164.91)

Overview

Mfr description
BK80 X 1+3/16 C.I. FHP SHEAVE
  • Largest Selection of finished bore sheaves of any other manufacturer - Browning offers finished bore sheaves in both A & B Combination (A/B) configuration. 1 & 2 Grooves are available to meet any fractional horsepower requirement.
  • Combination Groove - All Browning BK Sheaves permit the running of A, 4L, B & 5L Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1-3/16 in
  • Keyway Size
    0.2500 in
  • Material
    Cast Iron
  • Datum Diameter
    7.0000 in (A) 7.4000 in (B)
  • Pitch Diameter
    7.2000 in (A) 7.7000 in (B)
  • Manufacturer Catalog Number
    BK80X 1 3/16
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662289208593
  • UPC_NO
    662289208593
  • Weight
    5.50 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text